Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Shelf, 60" W, 29" to 37-1/2" Height
Mfr # BT-305S-1
Zoro # G0387191
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,345.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 60"
- Depth 30"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-305S-1
- Zoro # G0387191
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer and Shelf |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 13-1/8 in W (LP6-CLEAR)
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Gray (752397GY)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (410S361842SV-ME)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Square Edge, Blue (711163)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- GLOBAL INDUSTRIAL Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2ftW x 30inD, Gray (254635GYKIT)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- Greene Manufacturing Workbenches