Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 34-1/4" Height
Mfr # B-308M-2
Zoro # G0380803
product price: $1,673.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,673.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Color Natural
- Height 34-1/4"
- Top Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-308M-2
- Zoro # G0380803
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 34-1/4" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Color | Natural |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Smooth |
Gauge | 14 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Specialty Cabinet White (QTB306WT)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Black 18"x60 Ft., PK6 (60F-C9A936-06)
- SUNCAST Resin Wall Storage Cabinet, 30 in W, 30 1/4 in H, Stationary (BMC3000)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- Greene Manufacturing Workbenches