Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 34-1/2" Height
Mfr # B-368SF-2
Zoro # G0380620
product price: $1,665.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,665.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 96"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-368SF-2
- Zoro # G0380620
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0501)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- ZORO SELECT Open Head Salvage Drum, Steel, 55 gal, Unlined, Yellow (HM5502Q)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- LITTLE GIANT Workbench, Steel, 72 in W, 34 in Height, 10,000 lb, Straight (WW3072)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 30"D x 1-3/4" Thick (SC017-V)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- Greene Manufacturing Workbenches