Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 34-1/2" Height
Mfr # B-368S-2
Zoro # G0380611
product price: $1,335.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 96"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-368S-2
- Zoro # G0380611
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- AKRO-MILS 12 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 11 7/8 in L, Black (30716BLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Blue (QSB208BL)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- Greene Manufacturing Workbenches