Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 34-1/2" Height
Mfr # B-308SF-2
Zoro # G0380657
product price: $1,676.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,676.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 96"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-308SF-2
- Zoro # G0380657
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Clear (QSB810CL)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (40406)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- BETA Sheet Metal Bench (055000101)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- Greene Manufacturing Workbenches