Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 34-1/2" Height
Mfr # B-308S-2
Zoro # G0380672
product price: $1,451.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,451.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 96"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-308S-2
- Zoro # G0380672
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-109GN)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (30110YELLO)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- FOAMPRO Wrought Iron Painter (88)
- Greene Manufacturing Workbenches