Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 34-1/2" Height
Mfr # B-308C-2
Zoro # G0380812
product price: $1,443.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,443.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Height 34-1/2"
- Top Thickness 2"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-308C-2
- Zoro # G0380812
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Glued Lumber Core |
Gauge | 14 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 5 X 6, 8Ft High, No Top (FL3P050608)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 60"W x 24"D x 1-3/4" Thick (IST003-O)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- Greene Manufacturing Workbenches