Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 33-3/4" Height
Mfr # B-368L-2
Zoro # G0380788
product price: $1,445.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,445.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Height 33-3/4"
- Top Thickness 1-1/4"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-368L-2
- Zoro # G0380788
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 33-3/4" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Spray Applied Poly Urea Edge |
Gauge | 14 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Top Pivot Bracket, 3-3/4" L (N 6606)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-F Lt Blue)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 2015 lb., Straight (W9636)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- Greene Manufacturing Workbenches