Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 96" W, 33-1/2" Height
Mfr # B-368E-2
Zoro # G0380867
product price: $1,686.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Color Top: Black
- Height 33-1/2"
- Top Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-368E-2
- Zoro # G0380867
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 33-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Color | Top: Black |
Top Thickness | 1" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | 14 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx96"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- ORBIS Gray Plastic Lid (RCSO2422-1 GREY)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 48D, Gray (606765)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- Greene Manufacturing Workbenches