Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 84" W, 34-1/2" Height
Mfr # B-367SF-2
Zoro # G0380517
product price: $1,600.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,600.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 84"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-367SF-2
- Zoro # G0380517
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx84"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 0.75 in Pipe Size (30LX20)
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver (2KNY1)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- Greene Manufacturing Workbenches