Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 84" W, 34-1/2" Height
Mfr # B-367S-2
Zoro # G0380541
product price: $1,371.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,371.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 84"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-367S-2
- Zoro # G0380541
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx84"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Gray (SN2012-6 GREY)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6SC0478-4CL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- Greene Manufacturing Workbenches