Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 84" W, 34-1/2" Height
Mfr # B-307S-2
Zoro # G0380532
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 84"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # B-307S-2
- Zoro # G0380532
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx84"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- EKENA MILLWORK 2 1/2"W x 12"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X12FWPBL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- PLAN STATION Portable Wrk Statn 24X48 (WS3800)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- Greene Manufacturing Workbenches