Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 72" W, 34-1/2" Height
Mfr # B-366SF-2
Zoro # G0380480
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 72"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # B-366SF-2
- Zoro # G0380480
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx72"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- VESTIL Drum Lifter, Rotator, Transport, Steel Jaw (DRUM-LRT-ESJ)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- Greene Manufacturing Workbenches