Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 72" W, 34-1/2" Height
Mfr # B-366S-2
Zoro # G0380447
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 72"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # B-366S-2
- Zoro # G0380447
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx72"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS951)
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- Greene Manufacturing Workbenches