Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 72" W, 34-1/2" Height
Mfr # B-306SF-2
Zoro # G0380462
product price: $1,600.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,600.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 72"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-306SF-2
- Zoro # G0380462
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx72"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 30"D x 1-3/4" Thick (SC017-V)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- GLOBAL INDUSTRIAL Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2ftW x 30inD, Gray (254635GYKIT)
- ADVANCE TABCO Flat Top Work Tables, Stainless Steel, 36" W, 35-1/2" Height, 630 lb., Straight (GLG-366)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- Greene Manufacturing Workbenches