Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 72" W, 34-1/2" Height
Mfr # B-306S-2
Zoro # G0380453
product price: $1,224.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,224.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 72"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-306S-2
- Zoro # G0380453
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx72"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-2W)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46-8)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-11/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM350108P)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- Greene Manufacturing Workbenches