Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 48" W, 34-1/2" Height
Mfr # B-364SF-2
Zoro # G0380219
product price: $1,421.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 48"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-364SF-2
- Zoro # G0380219
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx48"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Attached Lid Container, High Density Polyethylene (AC2115120201000)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Black (2KPL7)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- ULTRAHD Workbench, UltraHD, AdjustableHeight, 48x2" (UHD20288B)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Square Edge, Drawers & Shelf, Blue (319285BL)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- Greene Manufacturing Workbenches