Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 48" W, 34-1/2" Height
Mfr # B-364S-2
Zoro # G0380009
product price: $1,270.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,270.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 48"
- Depth 36"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-364S-2
- Zoro # G0380009
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,36"Dx48"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for PC128-B, Metal (PC128-P)
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085172)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6178-4CL)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 60"W x 24"D x 1-3/4" Thick (IST003-O)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- Greene Manufacturing Workbenches