Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 48" W, 34-1/2" Height
Mfr # B-304SF-2
Zoro # G0380191
product price: $1,443.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,443.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 48"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-304SF-2
- Zoro # G0380191
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx48"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Silver (2KPG6)
- ZORO SELECT Drum Mixer, 4 1/8 In Dia. Low Viscosity (2FDJ2)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- DOBA-BNT Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (SA143164)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb. (WB-1-3672W)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- Greene Manufacturing Workbenches