Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer and Drawer, 48" W, 34-1/2" Height
Mfr # B-304S-2
Zoro # G0380079
product price: $1,188.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Fixed Height Work Benches
- Width 48"
- Depth 30"
- Height 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # B-304S-2
- Zoro # G0380079
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 34-1/2" |
Details
Item | Work Bench with Stringer and Drawer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Fixed Height Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Leg: 14 ga.; Top: 12 ga. |
Method of Construction | Welded |
Number of Drawers | 1 |
Description
Workbench,30"Dx48"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- METRO Starter Shelf Post 74", Chrome, 4PK (74P-4)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318902BL)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- LITTLE GIANT Leveling Feet Work Benches with Back and End Stops, Steel, 60" W, 27" to 41" Height, 5000 lb. (WSL2-2460-AH)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- Greene Manufacturing Workbenches