Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 96" W, 28-1/4" to 36-3/4" Height
Mfr # BA-308L
Zoro # G0383752
product price: $1,135.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,135.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Adjustable Height Work Benches
- Top Thickness 1-1/4"
- Workbench/Table Frame Material Steel
- Workbench/Table Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-308L
- Zoro # G0383752
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 28-1/4" to 36-3/4" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Adjustable Height Work Benches |
Top Thickness | 1-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Edge Type | Spray Applied Poly Urea Edge |
Gauge | 14 ga. |
Method of Construction | Welded |
Description
Workbench,30" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray (SB-3096)
- ZORO SELECT Gate Blade, PTFE (08292)
- GLOBAL INDUSTRIAL Burglary & Fire Safe Cabinet with Digital Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H (493493)
- BETA MaxiTank Mobile Workbench (030000300)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 1600 lb., Straight (RW3096)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- Greene Manufacturing Workbenches