Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 84" W, 28-3/4" to 37-1/4" Height
Mfr # BT-367M
Zoro # G0387438
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,628.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Color Natural
- Height 28-3/4" to 37-1/4"
- Top Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-367M
- Zoro # G0387438
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Height | 28-3/4" to 37-1/4" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Color | Natural |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Smooth |
Method of Construction | Welded |
Description
Workbench,36" D x 84" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SOLUTIONS United Solutions Roughneck Tote 14 Gallon 23-7/8 x 15-7/8 x 12-1/4 Dark Indigo Metallic (RMRT140008)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- GREENMADE InstaCrate 12 gal BlackRed Folding Crate 117 in H X 142 in W X 21 in D Stackable (691323)
- SELLSTROM Monitorâ„¢ Germicidal Cabinet Replacement Parts (S90479)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- LISTA INTERNATIONAL SC Drawer Layout, 32 Plastic Boxes 2" H (DR032-75)
- BOSTONTEC Electric Height Adjustable Workbench, 30"d X 60"w, 500 lb cap, Laminate Surface, Leveler Feet, BLK (PB3060-FA30G-3M3060 - B)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- Greene Manufacturing Workbenches