Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 72" W, 29" to 37-1/2" Height
Mfr # BT-366SF
Zoro # G0386753
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,386.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 72"
- Depth 36"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-366SF
- Zoro # G0386753
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,36" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19320)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 34 D, Gray (606761)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- Greene Manufacturing Workbenches