Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 72" W, 29" to 37-1/2" Height
Mfr # BT-366S
Zoro # G0387060
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 72"
- Depth 36"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-366S
- Zoro # G0387060
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,36" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- ULTRATECH Replacement Grate (9573)
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- GLOBAL INDUSTRIAL 60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607682)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue (BIB16)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- Greene Manufacturing Workbenches