Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 72" W, 29" to 37-1/2" Height
Mfr # BT-306SF
Zoro # G0386841
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,236.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 72"
- Depth 30"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-306SF
- Zoro # G0386841
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180BLUE)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- Greene Manufacturing Workbenches