Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 72" W, 29" to 37-1/2" Height
Mfr # BT-306S
Zoro # G0386878
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 72"
- Depth 30"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-306S
- Zoro # G0386878
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,30" D x 72" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Blue (QSB214BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in W, 5 in H (DG92050RD)
- FATH Cube Connector, 40 Series (093WW405N08)
- ECONOCO Hook 9", Chrome, 96PK (H9)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 72" W, 28" to 37" Height, 10,000 lb., Straight (WW-3672-ADJ)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- Greene Manufacturing Workbenches