Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 60" W, 29" to 37-1/2" Height
Mfr # BT-365SF
Zoro # G0386963
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,330.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 60"
- Depth 36"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-365SF
- Zoro # G0386963
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Clear Matte 18"x60 Ft., PK6 (60F-C9AC16-06)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- Greene Manufacturing Workbenches