Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 60" W, 29" to 37-1/2" Height
Mfr # BT-305S
Zoro # G0386893
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 60"
- Depth 30"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-305S
- Zoro # G0386893
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 48 in D x 87 in H x 36 in W, 7 Shelves, Blue/Gray (HDB18-48PB)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- WHITMOR BAG STORAG 29X17.5X15.5"" (6044-137)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- Greene Manufacturing Workbenches