Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 48" W, 29" to 37-1/2" Height
Mfr # BT-364S
Zoro # G0386920
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$936.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 48"
- Depth 36"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-364S
- Zoro # G0386920
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 3 1/2 in H (DC1035-SXL BUY 16S)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- GROZ Drum Wrench, Non Sparking (44385)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-2448-36-PB)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- STAR ASIA Professional Workbench (21009)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- Greene Manufacturing Workbenches