Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 48" W, 29" to 37-1/2" Height
Mfr # BT-304SF
Zoro # G0386738
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,207.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 48"
- Depth 30"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-304SF
- Zoro # G0386738
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3658BB3A3P)
- AZAR DISPLAYS 2"W x 1.25"H Flip Scan Label Holder, PK50 (700840)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- Greene Manufacturing Workbenches