Shop All Workbenches
Greene Manufacturing
Leveling Feet Work Bench with Stringer, 48" W, 29" to 37-1/2" Height
Mfr # BT-304S
Zoro # G0386887
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$917.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Tubular Base Work Benches
- Width 48"
- Depth 30"
- Height 29" to 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BT-304S
- Zoro # G0386887
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 29" to 37-1/2" |
Details
Item | Work Bench with Stringer |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Work Table Type | Tubular Base Work Benches |
Top Thickness | 2" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- Greene Manufacturing Workbenches