Shop All Bench Vises
Greene Manufacturing
Heavy Duty Machinist Vise Hvy Duty Reversible Jaws with Swivel Base
Mfr # MV-650-CA
Zoro # G0377428
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # MV-650-CA
- Zoro # G0377428
- Country of Origin United States
- Category Bench Vises
Details
Duty Rating | Heavy Duty |
Base Type | Swivel |
Item | Machinist Vise Hvy Duty Reversible Jaws |
Description
Machinist Vise Hvy Duty Reversible Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 1/16 in Wire Stripper 30 to 22 AWG (J296)
- STEEL GRIP End Nipper Dfs 7" (DR76570)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (4-Piece) (49-22-0135)
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- PALMGREN 4" Cradle-Style Angel Vise, 4" with Angle Base (9611351)
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- QUICK GRIP 5 in. Heavy Duty Workshop Vise (IR390992)
- KANCA Leg(Shank) Vise 150 mm (LV-150)
- Greene Manufacturing Bench Vises