Shop All Bin Cabinets
Greene Manufacturing
Heavy Duty Bin Storage Cabinet, 84 in H
Mfr # EX-724-1BS3TP
Zoro # G0449257
product price: $3,277.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,277.99
Free 30-Day Returns
Key Features
- Overall Height 84 in
- Duty Rating Heavy Duty
- Gauge 12 ga.
- Material Steel
- Cabinet Strength Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-724-1BS3TP
- Zoro # G0449257
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 84 in |
Width of Cabinet | 48 in |
Details
Duty Rating | Heavy Duty |
Item | Bin Storage Cabinet |
Gauge | 12 ga. |
Material | Steel |
Cabinet Strength Rating | Heavy Duty |
Cabinet Style | Bin Cabinet |
Description
Bin Storage Cabinet,48 In.Wx24 In.Dx84 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mulberry 2.0 Corner Wardrobe Closet, White (115GMC1)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- Greene Manufacturing Bin Cabinets