Shop All Bin Cabinets
Greene Manufacturing
Heavy Duty Bin Storage Cabinet, 84 in H
Mfr # EX-723-1BS3TP
Zoro # G0449248
product price: $2,902.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,902.99
Free 30-Day Returns
Key Features
- Overall Height 84 in
- Duty Rating Heavy Duty
- Gauge 12 ga.
- Cabinet Strength Rating Heavy Duty
- Cabinet Style Bin Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-723-1BS3TP
- Zoro # G0449248
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 84 in |
Width of Cabinet | 36 in |
Details
Duty Rating | Heavy Duty |
Item | Bin Storage Cabinet |
Gauge | 12 ga. |
Cabinet Strength Rating | Heavy Duty |
Cabinet Style | Bin Cabinet |
Material | Steel |
Description
Bin Storage Cabinet,36 In.Wx24 In.Dx84 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (3502M-BLP-42-95)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500134)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins (DC36-642S6DS-1795)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- Greene Manufacturing Bin Cabinets