Shop All Bin Cabinets
Greene Manufacturing
Heavy Duty Bin Storage Cabinet, 72 in H
Mfr # EX-723-1BS4
Zoro # G0449379
product price: $2,691.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,691.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Shelves 4
- Cabinet Strength Rating Heavy Duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-723-1BS4
- Zoro # G0449379
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Height | 72 in |
Width of Cabinet | 36 in |
Details
Duty Rating | Heavy Duty |
Number of Shelves | 4 |
Item | Bin Storage Cabinet |
Cabinet Strength Rating | Heavy Duty |
Material | Steel |
Cabinet Style | Shelving |
Gauge | 12 ga. |
Bin Cabinet Style | Shelving |
Description
Bin Storage Cabinet,36 In.Wx24 In.Dx72 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- LITTLE GIANT Workbench, SS, 72" W, 30" D (WSS2-3072-36)
- 80/20 L-Brake Handle, For 10S (6850)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- Greene Manufacturing Bin Cabinets