Shop All Activity & Classroom Tables
Greene Manufacturing
Half Round Round Table, 1/2", Tub Legs, 36"Dx72"Wx28"H, 72" X 28"
Mfr # SRTH-3672
Zoro # G0458302
product price: $962.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$962.99
Free 30-Day Returns
Key Features
- Shape Half Round
- Width 72"
- Height 28"
- Type Gathering Table
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SRTH-3672
- Zoro # G0458302
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 72" |
Height | 28" |
Depth | 36" |
Details
Item | Round Table,1/2",Tub Legs,36"Dx72"Wx28"H |
Shape | Half Round |
Type | Gathering Table |
Description
Round Table,1/2 In.,Tub Legs,36 In.Dx72 In.Wx28 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- DC-FIX Dc-fix 346-0166 17 x 78 in. Decorative Self Adhesive Film; Splinter (346-0166)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0013-2-RECT-TBL-NAT-E-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- Greene Manufacturing Office & School Tables