Shop All Workbenches
Greene Manufacturing
Greenhouse Growing Tables, 96" W, 27" to 38" Height
Mfr # BA-488-GRN-PL
Zoro # G0386762
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,215.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Growing Tables
- Height 27" to 38"
- Workbench/Table Frame Material Galvanized Steel
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-488-GRN-PL
- Zoro # G0386762
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 48" |
Height | 27" to 38" |
Details
Item | Greenhouse Growing Tables |
Workbench/Work Table Type | Growing Tables |
Workbench/Table Frame Material | Galvanized Steel |
Gauge | 14 ga. |
Description
Workbench,48"Dx48"Wx36"H,11 Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- TENNSCO Caster Kit, 36 in W x 24 in D, Sand (CK24SND)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M5 (13091)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- Greene Manufacturing Workbenches