Shop All Workbenches
Greene Manufacturing
Greenhouse Growing Tables, 96" W, 27" to 38" Height
Mfr # BA-248-GRN-PL
Zoro # G0386832
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,318.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Growing Tables
- Height 27" to 38"
- Workbench/Table Frame Material Galvanized Steel
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-248-GRN-PL
- Zoro # G0386832
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 24" |
Height | 27" to 38" |
Details
Item | Greenhouse Growing Tables |
Workbench/Work Table Type | Growing Tables |
Workbench/Table Frame Material | Galvanized Steel |
Gauge | 14 ga. |
Description
Workbench,24"Dx96"Wx36"H,11 Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack (73210)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 4 in H x 12 1/4 in D (002-95)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- ECLIPSE ENTERPRISES Eclipse 902-109 - Magnifier Workbench Lamp - White, with Bench Clamp (902-109)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- Greene Manufacturing Workbenches