Shop All Workbenches
Greene Manufacturing
Greenhouse Growing Tables, 48" W, 27" to 38" Height
Mfr # BA-244-GRN-PL
Zoro # G0386780
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$913.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Growing Tables
- Height 27" to 38"
- Workbench/Table Frame Material Galvanized Steel
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-244-GRN-PL
- Zoro # G0386780
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 27" to 38" |
Details
Item | Greenhouse Growing Tables |
Workbench/Work Table Type | Growing Tables |
Workbench/Table Frame Material | Galvanized Steel |
Gauge | 14 ga. |
Description
Workbench,24"Dx48"Wx36"H,11 Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Red Fox Tank Gauge, 2" NPT (007665)
- PRIME-LINE Shelf Support Peg 15Lb (U 10163)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2A-PL-AM)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Red (QSB209RD)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- Greene Manufacturing Workbenches