Shop All General Purpose Metal Shelving
Greene Manufacturing
Greenholuse Shelving, 24x48x96", 5 Shelves
Mfr # GRH-2448-96
Zoro # G0383140
product price: $726.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Width 48"
- Depth 24"
- Gauge 16
- Height 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GRH-2448-96
- Zoro # G0383140
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 48" |
Depth | 24" |
Height | 96" |
Details
Item | Greenholuse Shelving,24x48x96",5 Shelves |
Number of Shelves | 5 |
Gauge | 16 |
Material | Galvanized steel |
Description
Greenholuse Shelving,24x48x96 In.,5 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- Greene Manufacturing General Purpose Metal Shelving