Shop All Workbenches
This Product is Discontinued
Greene Manufacturing
Epoxy Resin Shelf, 12x48" (Discontinued)
Mfr # SH-1248.E
Zoro # G0376542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Top Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # SH-1248.E
- Zoro # G0376542
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12" |
Details
Item | Shelf |
Color | Black |
Top Thickness | 1" |
Description
Epoxy Resin Shelf,12x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.