Shop All Desks
Greene Manufacturing
Drafting Station, 30" D, 36" W, 29" H
Mfr # PC-200-66
Zoro # G0456519
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,573.99
Free 30-Day Returns
Key Features
- Type Drafting Station
- Overall Width 36"
- Overall Depth 30"
- Overall Height 29"
- Number of Drawers 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # PC-200-66
- Zoro # G0456519
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 36" |
Overall Depth | 30" |
Overall Height | 29" |
Width | Drafting: 36", Reference: 30 |
Details
Type | Drafting Station |
Item | CAD/Drafting Station,36x30"Dft.,30"x30" |
Number of Drawers | 6 |
Series | PC-200 |
Frame Material | Tubular Steel |
Description
CAD/Drafting Station,36x30 In.Dft.,30 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- BOSS BlackChair, 29"L41"H, Loop, MeshSeat (B6756-BK)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Sea Salt (HAR-REC-36X72-DOU-XD1026)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal ''L'' Desk - 71'' x 36'' (DBLHLPL101MA)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-921263)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, White, Melamine (120858-17)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- GLOBAL INDUSTRIAL Left Handed Return Table, 48, Cherry (695216CH)
- CONVENIENCE CONCEPTS 42 x 18 x 34.75 in. Newport Deluxe 2 Drawer Desk, White (HI2540119)
- Greene Manufacturing Desks