Shop All Range Hoods
Greene Manufacturing
Continuous Chambered Exhaust Hood, 60"L
Mfr # GAV-180.D
Zoro # G0455977
product price: $1,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Duct Opening 12" dia.
- Height (In.) 15"
- Width (In.) 60"
- Depth (In.) 22"
- Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GAV-180.D
- Zoro # G0455977
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 15" |
Width (In.) | 60" |
Depth (In.) | 22" |
Details
Item | Low Profile Overhead Exhaust Hoods |
Duct Opening | 12" dia. |
Material | 16 ga. Steel |
Description
Continuous Chambered Exhaust Hood,60 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Brush Pastry Basting 2 White (4040102)
- HOBART Retaining Ring S/S- Transport Roll (RR-006-23)
- IMPERIAL COOKING EQUIPMENT Adapter (37063)
- KARAT 16 oz Paper Hot Cup, PK1000 (C-K516WU)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- BROAN Range Hoods (BUEZ130WW)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- SUMMIT 30" Under Cabinet Convertible Range Hood, ADA Compliant (ADAH1630B)
- BROAN-NUTONE Broan 30 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM (413004)
- LIGHT HOUSE BEAUTY 4in. Vent Hoods Aluminum (LI334781)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- Greene Manufacturing Range Hoods