Shop All Computer Cabinets
Greene Manufacturing
Computer Enclosure, 78" Overall Height
Mfr # EXC-5478FS
Zoro # G7677238
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,430.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 54 in
- Overall Depth 36 in
- Overall Height 78 in
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # EXC-5478FS
- Zoro # G7677238
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 54 in |
Overall Depth | 36 in |
Overall Height | 78 in |
Compartment Width | 54 in |
Compartment Height | 78 in |
Compartment Depth | 36 in |
Overall WxDxH | 54 in x 36 in x 78 in |
Details
Computer Cabinet Type | Desktop |
Item | Computer Enclosure |
Color | Charcoal Gray |
Material | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Assembled |
Number of Drawers | 0 |
Number of Shelves | 4 |
Frame Assembled | Assembled |
Cabinet Material | Steel |
Includes Ventilation Fan | Yes |
For Computer Type | Desktop |
Mobility | Stationary |
Cabinet Finish | Powder Coated |
Includes Keyboard Tray | Yes |
Cabinet Color | Gray |
Description
Computer Enclosure, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 4, Cabinet Color Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 0, Overall Depth 36 in, Overall Height 78 in, Overall Width 54 in, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Bed Wedge - Small (FW100)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- Greene Manufacturing Computer Cabinets