Shop All Computer Cabinets
Greene Manufacturing
Computer Enclosure, 72" Overall Height
Mfr # EXC-2672FDS
Zoro # G7677411
original price:
$1,324.98
14% off
new price: $1,132.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,132.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 26 in
- Overall Depth 24 in
- Overall Height 72 in
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EXC-2672FDS
- Zoro # G7677411
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 26 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Compartment Height | 72 in |
Compartment Depth | 24 in |
Compartment Width | 26 in |
Overall WxDxH | 26 in x 24 in x 72 in |
Description
Computer Enclosure, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 2, Cabinet Color Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 26 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Door Locking Points 3, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 3/4 Four Sided Taper Chair Leg in Soft Maple (6152M)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- GLOBAL EQUIPMENT LCD Counter Top Security Computer Cabinet, Dark Gray (239114DG)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 29-1/2H (239114BL)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Blue, Unassembled (239115BL)
- Greene Manufacturing Computer Cabinets