Shop All Computer Cabinets
Greene Manufacturing
Computer Enclosure, 26" Overall Height
Mfr # EXC-2672FDS.P
Zoro # G7677168
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,352.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 26 in
- Overall Depth 24 in
- Overall Height 72 in
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # EXC-2672FDS.P
- Zoro # G7677168
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 26 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Compartment Height | 72 in |
Compartment Depth | 24 in |
Compartment Width | 26 in |
Caster Dia. | 6 in |
Overall WxDxH | 26 in x 24 in x 72 in |
Caster Wheel Diameter | 6 in |
Description
Computer Enclosure, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 2, Cabinet Color Gray, For Computer Type Desktop, Mobility Mobile, Number of Drawers 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 26 in, Number of Locks 2, Panel Material Thickness 12 ga, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel with Lock, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- GLOBAL EQUIPMENT LCD Counter Top Security Computer Cabinet, Dark Gray (239114DG)
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- Greene Manufacturing Computer Cabinets