Shop All Computer Cabinets
Greene Manufacturing
Computer Cabinet, 72" Overall Height
Mfr # EXC-2672FS.P
Zoro # G7677229
product price: $1,323.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,323.99
Free 30-Day Returns
Key Features
- Computer Cabinet Type Desktop
- Overall Width 26 in
- Overall Depth 36 in
- Overall Height 72 in
- Color Charcoal Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EXC-2672FS.P
- Zoro # G7677229
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 26 in |
Overall Depth | 36 in |
Overall Height | 72 in |
Compartment Width | 26 in |
Compartment Depth | 36 in |
Compartment Height | 72 in |
Caster Dia. | 6 in |
Caster Wheel Diameter | 6 in |
Overall WxDxH | 26 in x 36 in x 72 in |
Description
Computer Cabinet, Frame Assembled Assembled, Includes Keyboard Tray Yes, Includes Ventilation Fan Yes, Number of Shelves 2, Cabinet Color Gray, For Computer Type Desktop, Mobility Mobile, Number of Drawers 0, Overall Depth 36 in, Overall Height 72 in, Overall Width 26 in, Number of Locks 1, Panel Material Thickness 12 ga, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel with Lock, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- ZIPWALL Zipwall NSP2 No. Skid Plate; Pack - 2 (641877100082)
- BAXTON STUDIO Zentra ModernDark Brown Sideboard Storage Cabinet with Glass Doors (119-6494)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- LUXOR Luxor 4-Shelf Mobile Presentation Workstation with Cabinet, 18inW x 30inD x 40-1/4inH, Dark Gray (PS4000C)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- Greene Manufacturing Computer Cabinets