Shop All Wall Mount Cabinets
Greene Manufacturing
Clear Wall Mounted Cabinet, 21"x18"x30"
Mfr # DTW-1821-3000CV
Zoro # G0367591
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # DTW-1821-3000CV
- Zoro # G0367591
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width | 21 in |
Details
Item | Clear Wall Mounted Cabinet,21"x18"x30" |
Description
Clear Wall Mounted Cabinet,21 In.x18 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome (2HGD7)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- DURAMAX 36 In. Wide Industrial Wall Cabinet (68030)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Blue Gloss (251BMC83)
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-CH)
- Greene Manufacturing Wall Mount Cabinets