Shop All Utility Carts
Greene Manufacturing
Cart, 24"Dx60"L, 5 Shelf, Retainer Lip
Mfr # SC-2605
Zoro # G0447839
product price: $812.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$812.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Shelf Width 24"
- Shelf Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SC-2605
- Zoro # G0447839
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Width | 24" |
Shelf Length | 60 in |
Details
Item | Cart,24"Dx60"L,5 Shelf,Retainer Lip |
Number of Shelves | 5 |
Description
Cart,24 In.Dx60 In.L,5 Shelf,Retainer Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EET1-901-8)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 36 x 72", Steel, 3 Shelves, 5,000 lb (3GH3672-8PHK-FL)
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- LUXOR 3 Shelf Black Tub Cart (STC211-B)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- CRIMSON Collapsible Cart With Protective Case For Flat Panel Screens 32 In. To 55 In. (M46PC)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- Greene Manufacturing Utility Carts