Shop All Utility Carts
Greene Manufacturing
Cart, 24"Dx48"L, 4 Shelf, Retainer Lip
Mfr # SC-2484
Zoro # G0447872
product price: $694.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Shelf Width 24"
- Shelf Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # SC-2484
- Zoro # G0447872
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Width | 24" |
Shelf Length | 48 in |
Details
Item | Cart,24"Dx48"L,4 Shelf,Retainer Lip |
Number of Shelves | 4 |
Description
Cart,24 In.Dx48 In.L,4 Shelf,Retainer Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- ZORO SELECT Rope, 140ft, Grn, 1lb., Jute (1006G-WA)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- RUBBERMAID COMMERCIAL Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lbs (FG9T6600BLA)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-G)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- GLOBAL INDUSTRIAL Welded Steel Utility Cart, 2 Tray Shelves, 24Wx48L (800461)
- RUBBERMAID BRACKET WIRE SHLF 16"" WH (1959955)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- Greene Manufacturing Utility & Storage Carts